Menu Search
Cable Tie Mounts Mount, Cable Tie; 2-Way Tie Entry; 0.42 in. W x 0.83 in. L Base; Nylon 6.6; Natural
PANDUIT #TM2A-C

Mount, Cable Tie; 2-Way Tie Entry; 0.42 in. W x 0.83 in. L Base; Nylon 6.6; Natural

SKU # 07498358100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Adhesive (not included)
Tie Width Max: 0.19 in.
Base Length: 0.83
Base Width: 0.42
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon; Material Color - Natural; Back/Mtg Type - Adhesive (not included); Tie Width Max - in - 0.19; Base Length - 0.83; Base Width - 0.42; Package Quantity - 100