Menu Search
Search
PANDUIT #TM2R6-C

Mount, Cable Tie; 2-Way Tie Entry; 0.42 in. W x 0.63 in. L Base; Nylon; Outdoor

SKU # 07498358180
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon, Outdoor
Material Color: Black
Back/​Mtg Type: 3/16 Rivet
Tie Width Max: 0.19 in.
Base Length: 0.63
Base Width: 0.42
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon, Outdoor; Material Color - Black; Back/Mtg Type - 3/16 Rivet; Tie Width Max - in - 0.19; Base Length - 0.63; Base Width - 0.42; Package Quantity - 100; Additional Information - Countersunk hole

Additional Info: Countersunk hole