You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #TM3S8-C0

Mount, Cable Tie; 0.61 in. W x 0.86 in. L Base; Nylon 6.6; Weather-Resistant

SKU # 07498348169
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Material: Nylon 6.6
Material Color: Black
Back/​Mtg Type: Screw
Base Length: 0.863
Base Width: 0.61
Package Quantity: 100

Additional Info: Height: 0.373 in