Menu Search
Cable Tie Mounts Control Panel Mounting, 2-Way Tie Entry, Switch Back/Mtg, 2.01 in. L Base, Steel, Silver
PANDUIT #CPM87S-C

Control Panel Mounting, 2-Way Tie Entry, Switch Back/Mtg, 2.01 in. L Base, Steel, Silver

SKU # 07498360085 Manufacturer Series: CPM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Base Type: Cable Tie Control Panel Mounting
Tie Entry: 2-Way
Material: Steel, Zinc Plated
Back/​Mtg Type: 0.89" Dia Switch
Tie Width Max: 0.19 in.
Base Length: 2.01
Package Quantity: 100