Menu Search

PANDUIT #PPF2SV-S25-V

Cable Tie Standoff Mounting Screw Natural Nylon 6.6

SKU: 07498382144
Manufacturer Series: Flat Pan-Post
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Base Type: Cable Tie Standoff Mounting
Material: Nylon 6.6
Material Color: Natural
Back/Mtg Type: Screw
Base Length: 5.60 in
Base Width: 1.62 in
Package Quantity: 100
Description
Cable Tie Mounts: Base Type - Cable Tie Standoff Mounting; Material - Nylon 6.6; Material Color - Natural; Back/Mtg Type - Screw; Base Length - 5.60 in; Base Width - 1.62 in; Package Quantity - 100; Additional Information - Height: 1.62 in, Used With Cable Ties: M, I, S, LH, H, HLM, HLS; Manufacturer Series - Flat Pan-Post
Additional Info: Height: 1.62 in, Used With Cable Ties: M, I, S, LH, H, HLM, HLS