You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PANDUIT #TMSTHS10-D0

Cable Tie Mounting Screw Black Nylon, Weather-Resistant

SKU # 07498377604
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Material: Nylon, Weather-Resistant
Material Color: Black
Back/​Mtg Type: Screw
Base Length: 1.99 in
Base Width: 1.00 in

Cable Tie Mounts: Base Type - Cable Tie Mounting; Material - Nylon, Weather-Resistant; Material Color - Black; Back/Mtg Type - Screw; Base Length - 1.99 in; Base Width - 1.00 in; Additional Information - Height: 1.10 in

Additional Info: Height: 1.10 in