Menu Search
PANDUIT #PP1S-S10-X

Pan-Post Cable Tie Mounting Screw, 0.20 in Hole Natural Nylon 6.6

SKU # 07498358944
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Material: Nylon 6.6
Material Color: Natural
Back/​Mtg Type: Screw, 0.20 in Hole
Base Length: 0.75 in
Base Width: 1.10 in
Package Quantity: 100

Additional Info: Height: 2.00 in, Used With Cable Ties: M, I, S