Menu Search

PANDUIT #ASMS-A-X

Cable Tie Mounting Cable Tie Natural Aluminum Base, Nylon Mount

SKU: 07498358005
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Base Type: Cable Tie Mounting
Material: Aluminum Base, Nylon Mount
Material Color: Natural
Back/Mtg Type: Cable Tie
Base Length: 1.13 in
Base Width: 1.13 in
Description
Cable Tie Mounts: Base Type - Cable Tie Mounting; Material - Aluminum Base, Nylon Mount; Material Color - Natural; Back/Mtg Type - Cable Tie; Base Length - 1.13 in; Base Width - 1.13 in; Additional Information - Height: 0.35 in
Additional Info: Height: 0.35 in