Menu Search
Search
PANDUIT #PBMS-H25-C

Cable Tie Mounting, 2-Way Tie Entry, Push-In Hole Back/Mtg,, 0.445 in. Dia Base, Nylon 6.6

SKU # 07498358365 Manufacturer Series: PBMS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Push-in 0.250 in. Hole, 0.125 in. Max. Thickness
Tie Width Max: 0.19 in.
Base Diameter: 0.445 in.
Package Quantity: 100

Additional Info: Designed for panels where both sides are accessible