Menu Search
Cable Tie Mounts Cable Tie Mount, Push-In Hole Back/Mtg, 0.35 in. W x 0.80 in. L Base, Nylon 6.6, Natural
PANDUIT #ATM-W250-M

Cable Tie Mount, Push-In Hole Back/Mtg, 0.35 in. W x 0.80 in. L Base, Nylon 6.6, Natural

SKU # 07498311525
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Push-in 0.250" Hole
Tie Width Max: 0.098 in.
Base Length: 0.80
Base Width: 0.35
Package Quantity: 1

Additional Info: Height: 0.66""