Menu Search
Cable Tie Mounts Cable Tie Mount, Hole (1)#4, Screw Back/Mtg, 0.32 in. W x 0.51 in. L Base, Nylon 6.6, Natural
PANDUIT #TM1S4-C

Cable Tie Mount, Hole (1)#4, Screw Back/Mtg, 0.32 in. W x 0.51 in. L Base, Nylon 6.6, Natural

SKU # 07498358140
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Hole (1)#4
Tie Width Max: 0.098 in.
Base Length: 0.51
Base Width: 0.32
Package Quantity: 100

Additional Info: Mounting Type: Screw