Menu Search
Cable Tie Mounts Cable Tie Mount, Adhesive Back/Mtg, 0.50 in. W x 2.56 in. L Base, Nylon 6.6, Gray
PANDUIT #LPFCM14-A-D14

Cable Tie Mount, Adhesive Back/Mtg, 0.50 in. W x 2.56 in. L Base, Nylon 6.6, Gray

SKU # 07498359412
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Base Type: Flat Cable Mounting
Material: Nylon 6.6
Material Color: Gray
Back/​Mtg Type: Screw
Base Length: 2.56
Base Width: 0.5
Package Quantity: 500

Additional Info: Height: 0.134 in