PANDUIT #ABM4H-A-T

Cable Tie Mount, 4-Way Tie Entry, Adhesive, Hole (2)#6 Back/Mtg, 2.00 in. W x 2 in. L Base

SKU: 07498358475
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Material Color: White
Back/Mtg Type: Adhesive, Holes (2)#6
Tie Width Max: 0.35 in.
Base Length: 2
Base Width: 2
Package Quantity: 50
Description
Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon; Material Color - White; Back/Mtg Type - Adhesive, Holes (2)#6; Tie Width Max - in - 0.35; Base Length - 2.00; Base Width - 2.00; Package Quantity - 50