You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #ABM100-A-C

Cable Tie Mount, 4-Way Tie Entry, Adhesive, Hole (1)#6 Back/Mtg, 1.00 in. W x 1 in. L Base

SKU # 07498328105 Manufacturer Series: ABM100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mount
Tie Entry: 4-Way
Material: Nylon 6.6
Material Color: White
Back/​Mtg Type: Adhesive
Tie Width Max: 0.19 in.
Base Length: 1 in.
Base Width: 1 in.
Package Quantity: 100