Menu Search
Cable Tie Mounts Cable Tie Mount, 4-Way Tie Entry, Adhesive Back/Mtg, 1.50 in. W x 1.50 in. L Base, White

PANDUIT #ABM3H-S6-T

Cable Tie Mount, 4-Way Tie Entry, Adhesive Back/Mtg, 1.50 in. W x 1.50 in. L Base, White

SKU #07498358474
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 200
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Material Color: White
Back/Mtg Type: Adhesive (not included)
Tie Width Max: 0.35 in.
Base Length: 1.50
Base Width: 1.50
Package Quantity: 200

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon; Material Color - White; Back/Mtg Type - Adhesive (not included); Tie Width Max - in - 0.35; Base Length - 1.50; Base Width - 1.50; Package Quantity - 200; Additional Information - Adhesive and/or Screw Mounting

Additional Info: Adhesive and/or Screw Mounting