You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PANDUIT #SGABM25-AV-C300

Cable Tie Mount, 4-Way Tie Entry, Adhesive Back/Mtg, 1.00 in. W x 1.00 in. L Base, Nylon

SKU # 07498319571
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Material: Nylon, Heat Stabilized
Material Color: Black
Back/​Mtg Type: Adhesive
Tie Width Max: 0.61 in.
Base Length: 1
Base Width: 1
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Material - Nylon, Heat Stabilized; Material Color - Black; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.61; Base Length - 1.00; Base Width - 1.00; Package Quantity - 100; Additional Information - High Bond Acrylic Adhesive

Additional Info: High Bond Acrylic Adhesive