PANDUIT #SGABM25-A-C

Cable Tie Mount, 4-Way Tie Entry, Adhesive Back/Mtg, 1.00 in. W x 1.00 in. L Base, Nylon 6.6

SKU: 07498352680
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Cable Tie Mounting
Material: Nylon
Material Color: White
Back/Mtg Type: Adhesive
Tie Width Max: 0.61 in.
Base Length: 1
Base Width: 1
Package Quantity: 100
Description
Cable Tie Mounts: Base Type - Cable Tie Mounting; Material - Nylon; Material Color - White; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.61; Base Length - 1.00; Base Width - 1.00; Package Quantity - 100; Additional Information - Rubber Based Adhesive
Additional Info: Rubber Based Adhesive