Menu Search

PANDUIT #ABMM-AT-D0

Cable Tie Mount, 4-Way Tie Entry, Adhesive Back/Mtg, 0.75 in. W x 0.75 in. L Base, White

SKU: 07498358493
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: ABS, High-Temp
Material Color: White
Back/Mtg Type: Adhesive
Tie Width Max: 0.15 in.
Base Length: 0.75
Base Width: 0.75
Package Quantity: 500
Description
Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - ABS, High-Temp; Material Color - White; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.15; Base Length - 0.75; Base Width - 0.75; Package Quantity - 500