Menu Search
Cable Tie Mounts Cable Tie Mount, 4-Way Tie Entry, Adhesive Back/Mtg, 0.75 in. W x 0.75 in. L Base, Nylon
PANDUIT #SGABM20-AV-C300

Cable Tie Mount, 4-Way Tie Entry, Adhesive Back/Mtg, 0.75 in. W x 0.75 in. L Base, Nylon

SKU # 07498319570
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Base Type: Cable Tie Mounting
Material: Nylon, Heat Stabilized
Material Color: Black
Back/​Mtg Type: Adhesive
Tie Width Max: 0.48 in.
Base Length: 0.75
Base Width: 0.75
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Material - Nylon, Heat Stabilized; Material Color - Black; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.48; Base Length - 0.75; Base Width - 0.75; Package Quantity - 100; Additional Information - High Bond Acrylic Adhesive

Additional Info: High Bond Acrylic Adhesive