Menu Search
PANDUIT #SGABM20-A-C

Cable Tie Mount, 4-Way Tie Entry, Adhesive Back/Mtg, 0.75 in. W x 0.75 in. L Base, Nylon 6.6

SKU # 07498371356
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Material Color: White
Back/​Mtg Type: Adhesive
Tie Width Max: 0.48 in.
Base Length: 0.75
Base Width: 0.75
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon; Material Color - White; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.48; Base Length - 0.75; Base Width - 0.75; Package Quantity - 100; Additional Information - Rubber Based Adhesive

Additional Info: Rubber Based Adhesive