PANDUIT #TM2R6-M

Cable Tie Mount, 3/16 Rivet Back/Mtg, 0.43 in. W x 0.63 in.L Base, Nylon 6.6, Natural

SKU: 07498358181
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Specifications
Base Type: Cable Tie Mounting
Material: Nylon
Material Color: Natural
Back/Mtg Type: 3/16 Rivet
Tie Width Max: 0.19 in.
Base Length: 0.63
Base Width: 0.43
Package Quantity: 1000
Description
Cable Tie Mounts: Base Type - Cable Tie Mounting; Material - Nylon; Material Color - Natural; Back/Mtg Type - 3/16 Rivet; Tie Width Max - in - 0.19; Base Length - 0.63; Base Width - 0.43; Package Quantity - 1000; Additional Information - Height: 0.28"
Additional Info: Height: 0.28""