You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #MPWM-H56-Q

Cable Tie Mount, 2-Way Tie Entry, Push-in 0.0312 in. Hole, 0.09 in. Max. Thickness Back/Mtg x 0.29 W

SKU # 07498322541 Manufacturer Series: MPWM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Stainless Steel
Back/​Mtg Type: Push-in 0.0312 in. Hole, 0.09 in. Max. Thickness
Tie Width Max: 0.31 in.
Base Length: 0.98
Base Width: 0.29
Package Quantity: 25

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Stainless Steel; Back/Mtg Type - Push-in 0.0312" Hole, 0.09" Max. Thickness; Tie Width Max - in - 0.31; Base Length - 0.98; Base Width - 0.29; Package Quantity - 25; Manufacturer Series - MPWM