Menu Search

PANDUIT #RAMS-S3-M

Cable Tie Mount, 2-Way Tie Entry, Base/Hole Back/Mtg, 0.39 in. W x 0.57 in. L Base, Nylon 6.6

SKU: 07498358411
Manufacturer Series: RAM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Base Type: Cable Tie Standoff Mounting
Tie Entry: 2-Way
Material: Nylon
Material Color: Natural
Back/Mtg Type: Right-Angle Base, Hole (1)#3
Tie Width Max: 0.19 in.
Base Length: 0.57
Base Width: 0.39
Package Quantity: 1000
Description
Cable Tie Mounts: Base Type - Cable Tie Standoff Mounting; Tie Entry - 2-Way; Material - Nylon; Material Color - Natural; Back/Mtg Type - Right-Angle Base, Hole (1)#3; Tie Width Max - in - 0.19; Base Length - 0.57; Base Width - 0.39; Package Quantity - 1000; Additional Information - Holds cable bundles away from sharp edge holes and corners; Manufacturer Series - RAM
Additional Info: Holds cable bundles away from sharp edge holes and corners