Menu Search
PANDUIT #SMS-A-C

Cable Tie Mount, 2-Way Tie Entry, Adhesive Back/Mtg, 2.00 in. W x 1.00 in. L Base, ABS, White

SKU # 07498358049 Manufacturer Series: SMS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: ABS
Material Color: White
Back/​Mtg Type: Adhesive, Holes (2)#6
Tie Width Max: 0.19 in.
Base Length: 1
Base Width: 2
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - ABS; Material Color - White; Back/Mtg Type - Adhesive, Holes (2)#6; Tie Width Max - in - 0.19; Base Length - 1.00; Base Width - 2.00; Package Quantity - 100; Manufacturer Series - SMS