Menu Search
IDEAL #IT750MP-C0

Cable Tie Mounting Pad #4 Screw Black Nylon

SKU # 78325057515
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting Pad
Material: Nylon
Material Color: Black
Back/​Mtg Type: #4 Screw
Base Width: 0.74
Package Quantity: 100

Additional Info: Height: 0.19 in., Slot Height: 0.19 in., Slot Width: 0.20 in.