Cable Tie Mounting Adhesive Natural Nylon

SKU: 78325057516
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Material Color: Natural
Back/Mtg Type: Adhesive
Tie Width Max: 0.2 in.
Base Length: 1
Base Width: 1
Package Quantity: 100
Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon; Material Color - Natural; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.20; Base Length - 1.00; Base Width - 1.00; Package Quantity - 100