Menu Search
IDEAL #BMP-1000-9-C

Cable Tie Mounting Adhesive Natural Nylon

SKU # 78325057329
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Material Color: Natural
Back/​Mtg Type: Adhesive
Base Length: 1
Base Width: 1
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon; Material Color - Natural; Back/Mtg Type - Adhesive; Base Length - 1.00; Base Width - 1.00; Package Quantity - 100