Menu Search
Cable Tie Mounts Cable Tie Mounting 1/4 in. Screw Black Nylon

IDEAL #IT2SMB-C0

Cable Tie Mounting 1/4 in. Screw Black Nylon

SKU #78325057513
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Base Type: Cable Tie Mounting
Material: Nylon
Material Color: Black
Back/Mtg Type: 1/4 in. Screw
Base Length: 0.87
Base Width: 0.64
Package Quantity: 100

Additional Info: Height: 0.38 in., Slot Height: 0.13 in., Slot Width: 0.30 in.