Menu Search
ABB INSTALLATION PRODUCTS #TC5342A

Thomas and Betts Cable Tie Mounting Adhesive Nylon

SKU # 78621080692
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Back/​Mtg Type: Adhesive
Tie Width Max: 0.19 in.
Base Length: 1.13
Base Width: 1.13
Package Quantity: 100

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Material - Nylon; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.19; Base Length - 1.13; Base Width - 1.13; Package Quantity - 100