Menu Search
Search
ABB INSTALLATION PRODUCTS #TC050X050A

Thomas and Betts Cable Tie Mounting Adhesive Natural Nylon 6/6

SKU # 78621028093
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon 6/6
Material Color: Natural
Back/​Mtg Type: Adhesive
Tie Width Max: 0.1 in.
Base Length: 0.50 in.
Base Width: 0.50 in.
Package Quantity: 5000

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon 6/6; Material Color - Natural; Back/Mtg Type - Adhesive; Tie Width Max - in - 0.10; Base Length - 0.50 in.; Base Width - 0.50 in.; Package Quantity - 5000; Additional Information - Operating Temperature: -40 to 185 deg F, Flammability: UL 94 V-2

Additional Info: Operating Temperature: -40 to 185 deg F, Flammability: UL 94 V-2