×

Your shopping cart is empty.

3M  CTB1X1NTA-C

Cable Tie Mounting Base, 1.00 in. W x 1.00 in. L Base, 4-Way Tie Entry, Nylon Adhesive Backing

3M

Manufacturer # CTB1X1NTA-C

SKU: 05400706296





Product Description

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 4-Way; Material - Nylon; Material Color - Natural; Back/Mtg Type - Adhesive, Holes (2)#6; Tie Width Max - in - 0.20; Base Length - 1.00; Base Width - 1.00; Package Quantity - 100

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 100

Required Date:

Qty:

Base Type: Cable Tie Mounting
Tie Entry: 4-Way
Material: Nylon
Material Color: Natural
Back/Mtg Type: Adhesive, Holes (2)#6
Tie Width Max: 0.2 in.
Base Length: 1
Base Width: 1
Package Quantity: 100

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: