Menu Search
Cable Tie Installation Tools Cable Tie Installation Tool Pistol Type Adjustable, Tool Controlled

THOMAS & BETTS #WT199

Cable Tie Installation Tool Pistol Type Adjustable, Tool Controlled

SKU #78621082580
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tool Type: Cable Tie Installation
Cable Tie Type: Nylon, Self-Locking
Tension: Adjustable, Tool Controlled
Tool Style: Pistol Type
Tie Width Min: 0.09 in.
Tie Width Max: 0.18 in.

Cable Ties: Tool Type - Cable Tie Installation; Cable Tie Type - Nylon, Self-Locking; Tension - Adjustable, Tool Controlled; Tool Style - Pistol Type; Tie Width Min - in - 0.09; Tie Width Max - in - 0.18