PANDUIT #GS4EH

Cable Tie Installation, Nylon, 0.5 in. W , Pistol Type, Adjustable, Tool Controlled

SKU: 07498376040
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Tool Type: Cable Tie Installation
Cable Tie Type: Nylon
Tension: Adjustable, Tool Controlled
Tool Style: Pistol Type
Tie Width Max: 0.5 in.
Description
This Panduit GS4EH cable tie gun is used to secure Panduit nylon cable ties of varying widths, and has adjustable tensioning for differing tie sizes. The tool features a manual tie cut-off, a pistol-style grip for comfort, and a metal case construction.
Additional Info: Material: Metal tool with powder coat finish, Color Light: Gray/Blue