GREENLEE #45300

Cable Tie Installation Tool Pistol Type Adjustable, Tool Controlled

SKU: 78331045300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tool Type: Cable Tie Installation
Cable Tie Type: Nylon, Self-Locking
Tension: Adjustable, Tool Controlled
Tool Style: Pistol Type
Tie Width Max: 0.25 in.
Description
Cable Ties: Tool Type - Cable Tie Installation; Cable Tie Type - Nylon, Self-Locking; Tension - Adjustable, Tool Controlled; Tool Style - Pistol Type; Tie Width Max - in - 0.25; Additional Information - Application: Standard Ties & Heavy-Duty Ties
Additional Info: Application: Standard Ties & Heavy-Duty Ties