Menu Search
Cable Tie Installation Tools Cable Tie Installation Tool Standard
3M #CT24BK175-L

Cable Tie Installation Tool Standard

SKU # 05112859318
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tool Type: Cable Tie Installation
Cable Tie Type: Nylon 6/6, Self-Locking
Tool Style: Standard
Tie Width Max: 0.34 in.

Cable Ties: Tool Type - Cable Tie Installation; Cable Tie Type - Nylon 6/6, Self-Locking; Tool Style - Standard; Tie Width Max - in - 0.34 in.; Additional Information - Heavy Duty, Color: Black, Cable Length: 24 in., Bundle Diameter(Max/Min): 7.2 in./0.125 in., Thickness: 0.087 in., Operating Temperature: 0 to 85 deg C, Tensile Strength: 175 lb

Additional Info: Heavy Duty, Color: Black, Cable Length: 24 in., Bundle Diameter(Max/Min): 7.2 in./0.125 in., Thickness: 0.087 in., Operating Temperature: 0 to 85 deg C, Tensile Strength: 175 lb