THOMAS & BETTS #SSID102-316

Cable Tie Marker Plate (4) Hole Natural Stainless Steel

SKU: 78621004137
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plate Type: Cable Tie Marker Plate
Mounting: (4) Hole
Material: Stainless Steel
Color: Natural
Tie Width Max: 0.250"
Length: 3.5 in.
Width: 0.75 in.
Package Quantity: 100
Manufacturer Series: SSID
Description
Cable Tie Identification Plates: Plate Type - Cable Tie Marker Plate; Mounting - (4) Hole; Material - Stainless Steel; Color - Natural; Tie Width Max - 0.250"; Length - 3.50"; Width - 0.75"; Package Quantity - 100; Additional Information - Type 316 Stainless Steel; Manufacturer Series - SSID
Additional Info: Type 316 Stainless Steel