Menu Search
Cable Tie Identification Plates Marker Plate, Identification; 1.75 in. L x 0.75 in. W; 0.19 in. Tie Width; Nylon

PANDUIT #MP175-M

Marker Plate, Identification; 1.75 in. L x 0.75 in. W; 0.19 in. Tie Width; Nylon

SKU #07498365021
Manufacturer Series: MP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Plate Type: Cable Tie Marker Plate
Mounting: (4) Hole
Material: Nylon
Color: White
Tie Width Max: 0.190"
Length: 1.75 in.
Width: 0.75 in.
Package Quantity: 1000

Additional Info: Use with nylon marking pens