Menu Search
Cable Tie Identification Plates Marker Plate, 3.50 in. L x 0.75 in. W, (4) Hole Mounting, 0.310 in. Tie Width, Stainless Steel
PANDUIT #MMP350H-C

Marker Plate, 3.50 in. L x 0.75 in. W, (4) Hole Mounting, 0.310 in. Tie Width, Stainless Steel

SKU # 07498354418 Manufacturer Series: MMP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Plate Type: Cable Tie Marker Plate
Mounting: (4) Hole
Material: Stainless Steel
Color: Natural
Tie Width Max: 0.310"
Length: 3.5 in.
Width: 0.75 in.
Package Quantity: 100

Additional Info: Type 304 stainless steel. Easy feed raised cable tie slots