PANDUIT #MMP350W38-C316

Marker Plate, 3.50 in. L x 0.38 in. W, (4) Hole Mounting, 0.180 in. Tie Width, Stainless Steel

SKU: 07498354417
Manufacturer Series: MMP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Cable Tie Marker Plate
Mounting: (4) Hole
Material: Stainless Steel
Color: Natural
Tie Width Max: 0.180"
Length: 3.5 in.
Width: 0.38 in.
Package Quantity: 100
Description
Cable Tie Identification Plates: Plate Type - Cable Tie Marker Plate; Mounting - (4) Hole; Material - Stainless Steel; Color - Natural; Tie Width Max - 0.180"; Length - 3.50"; Width - 0.38"; Package Quantity - 100; Additional Information - Type 316 stainless steel. Easy feed raised cable tie slots; Manufacturer Series - MMP
Additional Info: Type 316 stainless steel. Easy feed raised cable tie slots