Menu Search
PANDUIT #MT350W17-Q

Cable Tie Marker Plate, 3.50 in. L x 1.73 in. W, (1) Hole Mounting, 0.18 in. Tie Width, Natural

SKU # 07498333619 Manufacturer Series: MT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Cable Tie Marker Plate
Mounting: (1) Hole
Material: Stainless Steel
Color: Natural
Tie Width Max: 0.180"
Length: 3.5 in.
Width: 1.73 in.
Package Quantity: 25

Cable Tie Identification Plates: Plate Type - Cable Tie Marker Plate; Mounting - (1) Hole; Material - Stainless Steel; Color - Natural; Tie Width Max - 0.180"; Length - 3.50"; Width - 1.73"; Package Quantity - 25; Additional Information - Type 304 Stainless Steel; Manufacturer Series - MT

Additional Info: Type 304 Stainless Steel