Menu Search
Cable Tie Identification Plates Cable Tie Marker Plate 1 Hole Yellow Flame Retardant
PANDUIT #LTYK

Cable Tie Marker Plate 1 Hole Yellow Flame Retardant

SKU # 07498334199
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Plate Type: Cable Tie Marker Plate
Mounting: (1) Hole
Material: Flame Retardant
Color: Yellow
Length: 2.75 in.
Width: 1.38 in.
Package Quantity: 10

Cable Tie Identification Plates: Plate Type - Cable Tie Marker Plate; Mounting - 1 Hole; Material - Flame Retardant; Color - Yellow; Length - 2.75 in; Width - 1.38 in; Package Quantity - 10; Additional Information - Label kit includes ten printed tags and ten flame retardant cable ties

Additional Info: Label kit includes ten printed tags and ten flame retardant cable ties