Menu Search
Cable Tie Cable Spacers Connector Ring/Spacer, 0.87 in. L x 0.75 in. W, 0.090 - 0.300 in. Cable Tie Width, Black

PANDUIT #TM3-X2-C0Y

Connector Ring/Spacer, 0.87 in. L x 0.75 in. W, 0.090 - 0.300 in. Cable Tie Width, Black

SKU #07498345722
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Cable Cross Spacer
Material: Nylon, Weather-Resistant
Color: Black
Cable Tie Width: 0.09 - 0.3 in.
Length: 0.87 in.
Width: 0.75 in.
Package Quantity: 100

Cable Tie Cable Spacers: Type - Cable Cross Spacer; Material - Nylon, Weather-Resistant; Color - Black; Cable Tie Width - 0.090" - 0.300"; Length - 0.87"; Width - 0.75"; Package Quantity - 100; Additional Information - Style: Center Swivel, Adjustable from 90 deg - 180 deg. Applications: Bundled cables, Tubing and Hoses parallel spacing and x-over

Additional Info: Style: Center Swivel, Adjustable from 90 deg - 180 deg. Applications: Bundled cables, Tubing and Hoses parallel spacing and x-over