Menu Search
THOMAS & BETTS #9M500C

Assorted Cable Ties 500 Pieces

SKU # 72849413930
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Assorted Cable Ties
Pieces: 500
Material: (500) Nylon, Weather-Resistant
Color: (100) Yellow, (100) Pink, (100) Green, (100) Blue, (100) Orange
Tie Widths: 0.187 in.
Tie Lengths: 4.000 to 7.000 in.
Tensile Strengths: 50.00 lb
Package Type: Jar

Cable Tie Assortment Kits: Type - Assorted Cable Ties; Pieces - 500; Material - (500) Nylon, Weather-Resistant; Color - (100) Yellow, (100) Pink, (100) Green, (100) Blue, (100) Orange; Tie Widths - 0.187 in.; Tie Lengths - 4.000 to 7.000 in.; Tensile Strengths - 50.00 lb; Package Type - Jar; Additional Information - Bundle Diameter: 5/8 to 1-3/4 in., Temperature Rating: -40 to 185 deg F, Flammability Rating: UL 94 V-2

Additional Info: Bundle Diameter: 5/8 to 1-3/4 in., Temperature Rating: -40 to 185 deg F, Flammability Rating: UL 94 V-2