Menu Search
Search
3M #MBS-4

Mounting Bracket, 1.10 - 1.70 in. OD, Steel, Double Clamp/2-Bolt Installation

SKU # 05400749685 Manufacturer Series: MB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Cable Termination Mounting
Material: Steel
Installation: Double Clamp, 2-Bolt
OD Min: 1.1 in.
OD Max: 1.7 in.