Menu Search
3M #MB-4

Mounting Bracket, 1.10 - 1.50 in. OD, Steel, Single Clamp/1-Bolt Installation

SKU # 05400714755 Manufacturer Series: MB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Cable Termination Mounting
Material: Steel
Installation: Single Clamp, 1-Bolt
OD Min: 1.1 in.
OD Max: 1.5 in.