Figure H Compression Tap Copper, Green, 37R

SKU: 78621089598
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Compression Tap
Material: Copper
Shape: Figure H
Conductor Type: Copper Code
Run Min: 14 AWG
Run Max: 8 AWG
Tap Min: 14 AWG
Tap Max: 8 AWG
Additional Taps: (1) 8-14 Tap
Die Index: Green, 37R
Cable Taps: Connector Type - Compression Tap; Material - Copper; Shape - Figure H; Conductor Type - CU Code, Flex; Run Min - 14 AWG; Run Max - 8 AWG; Tap Min - 14 AWG; Tap Max - 8 AWG; Additional Taps - (1) 8-14 Tap; Die Index - Green, 37R