THOMAS & BETTS #63125

Color-Keyed® Figure H Compression Tap Aluminum, Green

SKU: 78621063125
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Compression Tap
Material: Aluminum
Shape: Figure H
Total Taps: 1
Conductor Type: CU/AL
Run Min: 2 str
Run Max: 2/0 str
Tap Min: 6 sol
Tap Max: 1/0 str
Die Index: Green
Description
Cable Taps: Connector Type - Compression Tap; Material - Aluminum; Shape - Figure H; Total Taps - 1; Conductor Type - CU/AL; Run Min - 2 str; Run Max - 2/0 str; Tap Min - 6 sol; Tap Max - 1/0 str; Die Index - Green; Manufacturer Series - Color-Keyed