THOMAS & BETTS #54715

Connector, Compression, H-Tap, CU Conductor Tap

SKU: 78621054715
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 8 sol
Run Max: 6 str
Tap Min: 10 sol
Tap Max: 10 str
Manufacturer Series: Color-Keyed
Description
Cable Taps: Connector Type - Compression Tap; Material - Copper; Shape - Figure C; Total Taps - 1; Conductor Type - CU; Run Min - 8 sol; Run Max - 6 str; Tap Min - 10 sol; Tap Max - 10 str; Manufacturer Series - Color-Keyed