Menu Search
Cable Taps Tap, Compression; Copper; Run Min: 1/0 STR; Run Max: 2/0 STR
PENN-UNION CORP #CCT-2020

Tap, Compression; Copper; Run Min: 1/0 STR; Run Max: 2/0 STR

SKU # 78503726604
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Compression Tap
Material: Copper
Shape: Figure C
Total Taps: 1
Conductor Type: Copper
Run Min: 1/0 str
Run Max: 2/0 str
Tap Min: 1/0 str
Tap Max: 2/0 str
Die Index: O