Menu Search
PANDUIT #SCT500-500

Tap, Compression; Copper; Run Min: 500 MCM; Run Max: 500 MCM

SKU # 07498391267 Manufacturer Series: SCT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Tap
Material: Copper
Shape: Figure T
Total Taps: 1
Conductor Type: Copper
Run Min: 500 mcm
Run Max: 500 mcm
Tap Min: 500 mcm
Tap Max: 500 mcm
Die Index: P87, 87, 20

Additional Info: Color Code: Brown